Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Oak Glen Semi-gloss Latex Interior Paint

  • Zoro #: G0061580
  • Mfr #: 0000Z0680-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Greens
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061580
  • Mfr #: 0000Z0680-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Color: Oak Glen
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Dry Time: 1 hr. VOC Content: Less than 50g/L
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Oak Glen, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20