Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Oakbuff Satin Latex Interior Paint

  • Zoro #: G0045575
  • Mfr #: 0000Z0583-16

$47.90

  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045575
  • Mfr #: 0000Z0583-16
Item: Interior Paint Dry Time: 1 hr.
Base Type: Latex VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Color Family: Browns Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Color: Oakbuff Size: 1 gal.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Oakbuff, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16