Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Obsidian Satin Latex Interior Paint

  • Zoro #: G0044729
  • Mfr #: 0000Z0583-16

$47.90

  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0044729
  • Mfr #: 0000Z0583-16
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Dry Time: 1 hr.
Color Family: Grays Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Color: Obsidian
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Obsidian, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16