Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. October Sky Flat Latex Interior Paint
  • Zoro #: G0010015
  • Mfr #: 0000Z0280-16
$42.37
  • Paint Cleanup: Soap and Water
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010015
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Color: October Sky
Item: Interior Paint Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color Family: Blues
Base Type: Latex Finish: Flat
Size: 1 gal. Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color October Sky, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16