Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Off White Flat Latex Interior Paint
  • Zoro #: G0012842
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012842
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Base Type: Latex Color: Off White
Color Family: Whites Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Size: 1 gal.
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Off White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16