Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ojibwa Eggshell Latex Interior Paint

  • Zoro #: G0032969
  • Mfr #: 0000Z0381-16

$43.95

  • Finish: Eggshell
  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032969
  • Mfr #: 0000Z0381-16
Finish: Eggshell Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Browns Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Color: Ojibwa Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Size: 1 gal. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Ojibwa, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16