Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ojibwa Satin Latex Interior Paint

  • Zoro #: G0054842
  • Mfr #: 0000Z0581-20

$212.56

  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0054842
  • Mfr #: 0000Z0581-20
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Size: 5 gal. Color: Ojibwa
Paint Base Type: Latex Paint Cleanup: Soap and Water
Item: Interior Paint Color Family: Browns
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Ojibwa, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20