Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Old Linen Eggshell Latex Interior Paint

  • Zoro #: G0028224
  • Mfr #: 0000Z0381-20

$210.19

  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028224
  • Mfr #: 0000Z0381-20
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Size: 5 gal. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Old Linen Coverage: 400 sq. ft./gal.
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Old Linen, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20