Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Olive Fog Eggshell Latex Interior Paint
  • Zoro #: G0004162
  • Mfr #: 0000Z0383-16
$43.95
  • Coverage: 400 sq. ft./gal.
  • Size: 1 gal.
  • Color: Olive Fog
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004162
  • Mfr #: 0000Z0383-16
Coverage: 400 sq. ft./gal. Size: 1 gal.
Color: Olive Fog Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Base Type: Latex
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Paint Base Type: Latex Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Olive Fog, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16