Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Olive Shadow Flat Latex Interior Paint

  • Zoro #: G0016272
  • Mfr #: 0000Z0283-16

$38.33

  • Finish: Flat
  • Standards: GREENGUARD Gold Certified
  • Color Family: Grays
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016272
  • Mfr #: 0000Z0283-16
Finish: Flat Standards: GREENGUARD Gold Certified
Color Family: Grays Dry Time Recoat: 4 hr.
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Coverage: 400 sq. ft./gal.
Color: Olive Shadow Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Paint Cleanup: Soap and Water Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Olive Shadow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16