Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ombre Eggshell Latex Interior Paint
  • Zoro #: G0036274
  • Mfr #: 0000Z0383-16
$43.95
  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036274
  • Mfr #: 0000Z0383-16
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Dry Time: 1 hr. Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Color: Ombre
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Purples
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Finish: Eggshell Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Ombre, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16