Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ophite Satin Latex Interior Paint
  • Zoro #: G0039110
  • Mfr #: 0000Z0580-16
$47.90
  • Finish: Satin
  • Color: Ophite
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039110
  • Mfr #: 0000Z0580-16
Finish: Satin Color: Ophite
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Base Type: Latex
Coverage: 400 sq. ft./gal. Color Family: Neutrals
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Ophite, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0580-16