Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ophite Semi-gloss Latex Interior Paint

  • Zoro #: G0059709
  • Mfr #: 0000Z0680-20

$218.82

  • Dry Time Recoat: 4 hr.
  • Standards: GREENGUARD Gold Certified
  • Color: Ophite
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059709
  • Mfr #: 0000Z0680-20
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Color: Ophite Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color Family: Neutrals
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Size: 5 gal. VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Base Type: Latex Application Method: Brush, Roll, Spray
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Ophite, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20