Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Orange Bead Satin Latex Interior Paint

  • Zoro #: G0046415
  • Mfr #: 0000Z0583-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046415
  • Mfr #: 0000Z0583-16
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Finish: Satin Paint Cleanup: Soap and Water
Color Family: Oranges Application Method: Brush, Roll, Spray
Item: Interior Paint Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Color: Orange Bead
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Bead, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16