Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Orange Berry Flat Latex Interior Paint

  • Zoro #: G0016035
  • Mfr #: 0000Z0283-16

$42.40

  • Dry Time: 1 hr.
  • Paint Base Type: Latex
  • Color: Orange Berry
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016035
  • Mfr #: 0000Z0283-16
Dry Time: 1 hr. Paint Base Type: Latex
Color: Orange Berry Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Color Family: Oranges Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Berry, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16