Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Orange Ice Satin Latex Interior Paint

  • Zoro #: G0043380
  • Mfr #: 0000Z0581-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043380
  • Mfr #: 0000Z0581-16
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Item: Interior Paint
Finish: Satin Base Type: Latex
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Oranges Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Color: Orange Ice For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Ice, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16