Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Orange Spice Flat Latex Interior Paint

  • Zoro #: G0015931
  • Mfr #: 0000Z0283-16

$42.40

  • Color Family: Oranges
  • Paint Base Type: Latex
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015931
  • Mfr #: 0000Z0283-16
Color Family: Oranges Paint Base Type: Latex
Finish: Flat Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Color: Orange Spice Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Orange Spice, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16