Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Organdy Eggshell Latex Interior Paint

  • Zoro #: G0032390
  • Mfr #: 0000Z0380-16

$43.95

  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032390
  • Mfr #: 0000Z0380-16
VOC Content: Less than 50g/L Dry Time: 1 hr.
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Organdy
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Size: 1 gal. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Finish: Eggshell
Color Family: Oranges Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Organdy, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16