Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Orlean Flat Latex Interior Paint
  • Zoro #: G0015450
  • Mfr #: 0000Z0281-16
$42.40
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Orlean
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015450
  • Mfr #: 0000Z0281-16
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Orlean Finish: Flat
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Color Family: Pinks
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Base Type: Latex Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Orlean, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16