Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Osprey Flat Latex Interior Paint

  • Zoro #: G0010149
  • Mfr #: 0000Z0280-16

$42.40

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010149
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Paint Base Type: Latex Color: Osprey
Item: Interior Paint Base Type: Latex
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Finish: Flat
Standards: GREENGUARD Gold Certified Color Family: Neutrals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Osprey, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16