Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Osprey Semi-gloss Latex Interior Paint

  • Zoro #: G0065543
  • Mfr #: 0000Z0680-16

$48.25

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Neutrals
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065543
  • Mfr #: 0000Z0680-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Size: 1 gal. Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Item: Interior Paint Paint Base Type: Latex
Finish: Semi-gloss Color: Osprey
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Osprey, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16