Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Osprey Semi-gloss Latex Interior Paint

  • Zoro #: G0059821
  • Mfr #: 0000Z0680-20

$218.82

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Color Family: Neutrals
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059821
  • Mfr #: 0000Z0680-20
Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Neutrals Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time: 1 hr.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Finish: Semi-gloss Color: Osprey
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Osprey, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20