Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Otter Eggshell Latex Interior Paint
  • Zoro #: G0036834
  • Mfr #: 0000Z0383-16
$43.92
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Browns
  • Finish: Eggshell
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036834
  • Mfr #: 0000Z0383-16
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Browns
Finish: Eggshell Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Color: Otter Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Size: 1 gal. Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Otter, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16