Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Otter Satin Latex Interior Paint

  • Zoro #: G0046250
  • Mfr #: 0000Z0583-16

$47.90

  • Base Type: Latex
  • Finish: Satin
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046250
  • Mfr #: 0000Z0583-16
Base Type: Latex Finish: Satin
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Browns Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Color: Otter
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Otter, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16