Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Otter Semi-gloss Latex Interior Paint

  • Zoro #: G0050475
  • Mfr #: 0000Z0683-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Color: Otter
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050475
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Color: Otter
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Application Method: Brush, Roll, Spray
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Browns VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Otter, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16