Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Oxford Deep Satin Latex Interior Paint

  • Zoro #: G0045322
  • Mfr #: 0000Z0583-16

$47.90

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045322
  • Mfr #: 0000Z0583-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Application Method: Brush, Roll, Spray
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Color Family: Blacks
Color: Oxford Deep Finish: Satin
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Oxford Deep, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16