Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Oyster White Flat Latex Interior Paint
  • Zoro #: G0010593
  • Mfr #: 0000Z0280-16
$42.40
  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010593
  • Mfr #: 0000Z0280-16
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Base Type: Latex VOC Content: Less than 50g/L
Finish: Flat Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Color: Oyster White Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Whites Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Item: Interior Paint
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Oyster White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16