Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pacific Flat Latex Interior Paint

  • Zoro #: G0010401
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Cleanup: Soap and Water
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010401
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Color: Pacific Min. Application Temp.: 50 Degrees F
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. VOC Content: Less than 50g/L
Base Type: Latex Item: Interior Paint
Color Family: Greens For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pacific, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16