Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pacific Semi-gloss Latex Interior Paint

  • Zoro #: G0065920
  • Mfr #: 0000Z0680-16

$48.25

  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065920
  • Mfr #: 0000Z0680-16
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Color: Pacific For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Semi-gloss Paint Base Type: Latex
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Dry Time Recoat: 4 hr.
Color Family: Greens Item: Interior Paint
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pacific, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16