Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pacific Semi-gloss Latex Interior Paint

  • Zoro #: G0060232
  • Mfr #: 0000Z0680-20

$218.82

  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060232
  • Mfr #: 0000Z0680-20
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Finish: Semi-gloss
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Paint Base Type: Latex Paint Cleanup: Soap and Water
Color: Pacific Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Color Family: Greens VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pacific, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20