Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Painted Sunset Flat Latex Interior Paint
  • Zoro #: G0015292
  • Mfr #: 0000Z0281-16
$42.40
  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Purples
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015292
  • Mfr #: 0000Z0281-16
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Purples Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Paint Base Type: Latex Item: Interior Paint
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Finish: Flat
Color: Painted Sunset Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Painted Sunset, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16