Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pale Amparo Flat Latex Interior Paint

  • Zoro #: G0010270
  • Mfr #: 0000Z0280-16

$42.40

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Greens
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010270
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color: Pale Amparo Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Base Type: Latex
Finish: Flat Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pale Amparo, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16