Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pale Cadet Flat Latex Interior Paint

  • Zoro #: G0010173
  • Mfr #: 0000Z0280-16

$42.40

  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010173
  • Mfr #: 0000Z0280-16
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Base Type: Latex Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color: Pale Cadet
Paint Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Blues Finish: Flat
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Pale Cadet, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16