Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pale Ivy Eggshell Latex Interior Paint

  • Zoro #: G0026553
  • Mfr #: 0000Z0381-20

$183.50

  • Min. Application Temp.: 50 Degrees F
  • Color: Pale Ivy
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0026553
  • Mfr #: 0000Z0381-20
Min. Application Temp.: 50 Degrees F Color: Pale Ivy
Size: 5 gal. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Item: Interior Paint Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pale Ivy, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0381-20