Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pale Lime Flat Latex Interior Paint

  • Zoro #: G0012045
  • Mfr #: 0000Z0280-16

$42.37

  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012045
  • Mfr #: 0000Z0280-16
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint VOC Content: Less than 50g/L
Color Family: Greens Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Finish: Flat Base Type: Latex
Size: 1 gal. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color: Pale Lime Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pale Lime, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16