Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Palm Green Flat Latex Interior Paint
  • Zoro #: G0018451
  • Mfr #: 0000Z0283-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Palm Green
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0018451
  • Mfr #: 0000Z0283-16
Green Certification or Other Recognition: GREENGUARD Gold Color: Palm Green
Coverage: 400 sq. ft./gal. Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Finish: Flat
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Color Family: Greens
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Palm Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16