Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Paradise Green Flat Latex Interior Paint

  • Zoro #: G0016001
  • Mfr #: 0000Z0283-16

$42.37

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016001
  • Mfr #: 0000Z0283-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Base Type: Latex Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Color: Paradise Green Min. Application Temp.: 50 Degrees F
Item: Interior Paint Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Paradise Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16