Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Paradise Lost Flat Latex Interior Paint

  • Zoro #: G0015259
  • Mfr #: 0000Z0281-16

$42.40

  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015259
  • Mfr #: 0000Z0281-16
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Item: Interior Paint Color Family: Blues
Paint Cleanup: Soap and Water Color: Paradise Lost
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Finish: Flat Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Paradise Lost, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16