Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Paramour Flat Latex Interior Paint
  • Zoro #: G0010374
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Sub-Brand: Fresh-Spec(TM)
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010374
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Base Type: Latex Dry Time: 1 hr.
Color: Paramour Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Color Family: Greens Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Paramour, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16