Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Paramour Satin Latex Interior Paint

  • Zoro #: G0038925
  • Mfr #: 0000Z0580-16

$47.90

  • Min. Application Temp.: 50 Degrees F
  • Color: Paramour
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0038925
  • Mfr #: 0000Z0580-16
Min. Application Temp.: 50 Degrees F Color: Paramour
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Greens Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Size: 1 gal. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Paramour, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0580-16