Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Paramour Semi-gloss Latex Interior Paint

  • Zoro #: G0065771
  • Mfr #: 0000Z0680-16

$48.25

  • Color Family: Greens
  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065771
  • Mfr #: 0000Z0680-16
Color Family: Greens Dry Time: 1 hr.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Color: Paramour
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Paramour, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16