Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Paramour Semi-gloss Latex Interior Paint

  • Zoro #: G0059925
  • Mfr #: 0000Z0680-20

$218.82

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059925
  • Mfr #: 0000Z0680-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Size: 5 gal.
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Finish: Semi-gloss
Color: Paramour Color Family: Greens
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Paramour, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20