Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Patent Yellow Satin Latex Interior Paint

  • Zoro #: G0046135
  • Mfr #: 0000Z0583-16

$47.90

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046135
  • Mfr #: 0000Z0583-16
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Finish: Satin
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Color: Patent Yellow For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Color Family: Yellows
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Patent Yellow, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16