Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pavanne Flat Latex Interior Paint

  • Zoro #: G0010392
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010392
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Base Type: Latex Paint Base Type: Latex
Color: Pavanne VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Neutrals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Pavanne, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16