Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pavanne Satin Latex Interior Paint

  • Zoro #: G0048472
  • Mfr #: 0000Z0580-20

$214.68

  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048472
  • Mfr #: 0000Z0580-20
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Size: 5 gal.
Color: Pavanne For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Color Family: Neutrals Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Pavanne, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20