Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pavanne Semi-gloss Latex Interior Paint

  • Zoro #: G0065342
  • Mfr #: 0000Z0680-16
$48.25
  • Paint Base Type: Latex
  • Size: 1 gal
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065342
  • Mfr #: 0000Z0680-16
Paint Base Type: Latex Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Finish: Semi-gloss Color: Pavanne
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Coverage: 400 sq ft/gal
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Pavanne, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16