Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Peach Flat Latex Interior Paint

  • Zoro #: G0005483
  • Mfr #: 0000Z0281-16

$42.40

  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005483
  • Mfr #: 0000Z0281-16
Paint Base Type: Latex VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Color: Peach For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Finish: Flat Color Family: Beiges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Peach, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16