Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Peach Flat Latex Interior Paint
  • Zoro #: G0005955
  • Mfr #: 0000Z0281-20
$176.80
  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005955
  • Mfr #: 0000Z0281-20
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Color Family: Beiges
Item: Interior Paint Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Color: Peach
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Finish: Flat Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Peach, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-20