Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Peach Kiss Eggshell Latex Interior Paint
  • Zoro #: G0033291
  • Mfr #: 0000Z0381-16
$43.95
  • Standards: GREENGUARD Gold Certified
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Eggshell
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033291
  • Mfr #: 0000Z0381-16
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex VOC Content: Less than 50g/L
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Color: Peach Kiss Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Cleanup: Soap and Water Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Peach Kiss, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16