Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Peach Kiss Eggshell Latex Interior Paint
  • Zoro #: G0027445
  • Mfr #: 0000Z0381-20
$210.19
  • Finish: Eggshell
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027445
  • Mfr #: 0000Z0381-20
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Color Family: Oranges
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Color: Peach Kiss
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Size: 5 gal. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Peach Kiss, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0381-20